This product requires certification to purchase.

72 WATT HALOGEN A19 CLEAR 1000 AVERAGE RATED HOURS 1490 LUMENS MEDIUM BASE 120 VOLT 2-PACK

SATCO

72 WATT HALOGEN A19 CLEAR 1000 AVERAGE RATED HOURS 1490 LUMENS MEDIUM BASE 120 VOLT 2-PACK

  • Fast #
  • Part #SS2404
  • Item #9935925
  • Manufacturer Part #S2404
3.9 out of 5 Customer Rating
Brand image
SATCO

72 WATT HALOGEN A19 CLEAR 1000 AVERAGE RATED HOURS 1490 LUMENS MEDIUM BASE 120 VOLT 2-PACK

  • Fast #
  • Part #SS2404
  • Item #9935925
  • Manufacturer Part #S2404
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Damp Location Rated
  • Avg. Rated Hour Limited Warranty
  • Up to 30% energy savings over incandescent lamps
  • The look and feel of incandescent lamps
  • Requires Certification

Documents


Specifications

Beam Spread:
360°
CEC Compliant:
Not for Sale in CA
Color Finish Name:
Clear
Color Rendering Index:
100
Color Temperature:
2900
Diameter:
2-3/8 in
Dimmable:
Yes
ETL Listed:
No
Length:
4-4/9 in
Light Bulb Shape Code:
A19
Light Bulb Type:
Halogen
Lumens:
1490
Number Of Hours:
1000 h
Origin:
Global
Package Quantity:
Pack of 2
UPC:
045923024047
Volts:
120V
Watts:
72 W