75W 3-5/8 in. PAR30 Short Neck LED Light Bulb with a Medium E-26 Base Dimmable
75W 3-5/8 in. PAR30 Short Neck LED Light Bulb with a Medium E-26 Base Dimmable
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 12-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Enclosed rated lamp
- Rated for enclosed fixtures
- CULus - wet
- 3 year limited warranty
- For indoor and outdoor use
- ABS lens
- Dimmable
- Silver colored reflector
- Neutral white color temperature
-
Green
Specifications
- Beam Spread:
- 60°
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- Neutral White
- Color Rendering Index:
- 90
- Color Temperature:
- 3500
- Diameter:
- 3-37/50 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Clear
- Length:
- 3-5/8 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Ordering Code:
- 12.5PAR30/SN/LED/60'/935/120V
- Light Bulb Shape Code:
- PAR30 Short Neck
- Light Bulb Type:
- LED
- Lumens:
- 1000
- Material:
- Glass
- Number Of Hours:
- 25000 h
- Number of Lights:
- 1
- Origin:
- Global
- UL Listed:
- Suitable for Wet Locations
- UPC:
- 045923294228
- Volts:
- 120V
- Watt Equivalency:
- 75 W
- Watts:
- 12.5 W