75W 3-5/8 in. PAR30 Short Neck LED Light Bulb with a Medium E-26 Base Dimmable
75W 3-5/8 in. PAR30 Short Neck LED Light Bulb with a Medium E-26 Base Dimmable
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 12-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Enclosed Rated Lamp
- Rated for Enclosed Fixtures
- CULus - Wet
- 3 Year Limited Warranty
- For Indoor and Outdoor use
- ABS Lens
- Dimmable
-
Green
Specifications
- Beam Spread:
- 60°
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- Cool White
- Color Rendering Index:
- 80
- Color Temperature:
- 4000
- Diameter:
- 3-3/4
- Dimmable:
- Yes
- ETL Listed:
- No
- Length:
- 3-5/8
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- PAR30 Short Neck
- Light Bulb Type:
- LED
- Lumens:
- 1000
- Number Of Hours:
- 25000
- Origin:
- Global
- UL Listed:
- Yes
- UPC:
- 045923294235
- Volts:
- 120V
- Watts:
- 12.5