75W 4-1/3 in. A19 LED Light Bulb with a Medium E-26 Base Dimmable in Frost (Pack of 1)
75W 4-1/3 in. A19 LED Light Bulb with a Medium E-26 Base Dimmable in Frost (Pack of 1)
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 24-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 75 watt A19 incandescent
- Frost
- 5000 average rated hours
- 680 lumens
- Medium base
- 130 volt
- Shatter proof
-
Green
Documents
Specifications
- Ballast Type:
- Type A
- Beam Spread:
- 360°
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- Frosted
- Color Rendering Index:
- 100
- Color Temperature:
- 2700
- Diameter:
- 2-19/50 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Frosted
- Length:
- 4-1/3 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Ordering Code:
- 75A19 R/S SAFETY COATED 1 PACK
- Light Bulb Shape Code:
- A19
- Light Bulb Style:
- Type A
- Light Bulb Type:
- LED
- Lumens:
- 680
- NSF Certified:
- No
- Number Of Hours:
- 5000 h
- Origin:
- Global
- Package Quantity:
- Pack of 1
- UL Listed:
- Yes
- UPC:
- 045923298103
- Volts:
- 130V
- Watt Equivalency:
- 75 W
- Watts:
- 11 W