75W 4-1/3 in. A19 LED Light Bulb with a Medium E-26 Base Dimmable in Warm White (Pack of 1)
75W 4-1/3 in. A19 LED Light Bulb with a Medium E-26 Base Dimmable in Warm White (Pack of 1)
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 24-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Enclosed Rated Lamp
- Rated for Enclosed Fixtures
- CULus - Damp
- 5 Year Limited Warranty - 10 hr per day
-
Green
Specifications
- Ballast Type:
- Type A
- Beam Spread:
- 220°
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- Warm White
- Color Rendering Index:
- 80
- Color Temperature:
- 3000
- Diameter:
- 2-3/8 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Frosted
- Length:
- 4-1/3 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Ordering Code:
- 11A19/LED/3000K/1100L/120V/D
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- LED
- Lumens:
- 1100
- Number Of Hours:
- 25000 h
- Origin:
- Global
- UL Listed:
- Yes
- UPC:
- 045923298110
- Volts:
- 120V
- Watt Equivalency:
- 75 W
- Watts:
- 11 W