75W 4-1/3 in. A19 LED Light Bulb with a Medium E-26 Base in Warm White (Pack of 4)
75W 4-1/3 in. A19 LED Light Bulb with a Medium E-26 Base in Warm White (Pack of 4)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up Not AvailableNot available in FL
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in FL
Product Details
Product Details
- Enclosed Rated Lamp
- CULus - Damp
- 3 Year Limited Warranty - 10 hr per day
-
Green
Specifications
- Ballast Type:
- Type A
- Beam Spread:
- 220°
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- Warm White
- Color Rendering Index:
- 80
- Color Temperature:
- 2700
- Diameter:
- 2-3/8
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Frosted
- Length:
- 4-1/3
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Ordering Code:
- 11.5A19/LED/27K/ND/120V/4PK
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- LED
- Lumens:
- 1100
- Lumens per Watt:
- 95
- NSF Certified:
- No
- Number Of Hours:
- 15000
- Origin:
- Global
- Package Quantity:
- Pack of 4
- UL Listed:
- Yes
- UPC:
- 045923287695
- Volts:
- 120V
- Watt Equivalency:
- 75
- Watts:
- 11.5