75W 4-3/8 in. T2 Compact Fluorescent Light Bulb in White
75W 4-3/8 in. T2 Compact Fluorescent Light Bulb in White
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 48-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- CULus - Dry
- 2 Year Limited Warranty
- MFG#: 15T2/27
-
Green
Documents
Specifications
- Beam Spread:
- 360°
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Rendering Index:
- 82
- Color Temperature:
- 2700
- Diameter:
- 2-1/8 in
- Dimmable:
- No
- ETL Listed:
- No
- Length:
- 4-3/8 in
- Light Bulb Shape Code:
- T2
- Light Bulb Type:
- Compact Fluorescent
- Lumens:
- 1100
- Number Of Hours:
- 10000 h
- Origin:
- Global
- UL Listed:
- Yes
- UPC:
- 045923072215
- Volts:
- 120V
- Watt Equivalency:
- 75 W
- Watts:
- 15 W