75W A21 Dimmable Incandescent Light Bulb with Medium Base
75W A21 Dimmable Incandescent Light Bulb with Medium Base
Product Details
Product Details
- CEC: Non-Compliant
- Avg. Rated Hour Limited Warranty
- Can be used indoors and outdoors in an enclosed application
- Shatterproof and can be used around food preparation
- Color/finish: frosted
- Light bulb base type: medium
- Bulb type: A21
Documents
Specifications
- Beam Spread:
- 360°
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- Frosted
- Color Rendering Index:
- 100
- Color Temperature:
- 2700
- Diameter:
- 2-5/8
- Dimmable:
- Yes
- ETL Listed:
- No
- Length:
- 5-1/3
- Light Bulb Ordering Code:
- 75A21/TF
- Light Bulb Shape Code:
- A21
- Light Bulb Type:
- Incandescent
- Lumens:
- 700
- Number Of Hours:
- 2500
- Origin:
- Global
- UL Listed:
- No
- UPC:
- 045923039720
- Volts:
- 130V
- Watts:
- 75