This product requires certification to purchase.

75W MR20 Dimmable Halogen Light Bulb with GU10 Base

SATCO

75W MR20 Dimmable Halogen Light Bulb with GU10 Base

  • Fast #
  • Part #SS3518
  • Item #4090406
  • Manufacturer Part #S3518
5 out of 5 Customer Rating
Brand image
SATCO

75W MR20 Dimmable Halogen Light Bulb with GU10 Base

  • Fast #
  • Part #SS3518
  • Item #4090406
  • Manufacturer Part #S3518
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 100
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • CEC: Non-Compliant
  • Damp Location Rated
  • Avg. Rated Hour Limited Warranty
  • Requires Certification

Specifications

Beam Spread:
50°
Color Finish Name:
Warm White
Color Rendering Index:
100
Color Temperature:
2900
Diameter:
2-1/2 in
Dimmable:
Yes
ETL Listed:
No
Length:
2 in
Light Bulb Base Type:
GU10
Light Bulb Beam Type:
Flood
Light Bulb Shape Code:
MR20
Light Bulb Type:
Halogen
Lumens:
800
Number Of Hours:
2000 h
Origin:
Global
UL Listed:
No
UPC:
045923035180
Volts:
120V
Watts:
75 W