7W 2-13/100 in. C7 Incandescent Light Bulb with a Candelabra E-12 Base Dimmable
7W 2-13/100 in. C7 Incandescent Light Bulb with a Candelabra E-12 Base Dimmable
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 2000-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Lawful for sale in California
- Avg. rated hour limited warranty
Documents
Specifications
- Beam Spread:
- 360°
- Color Rendering Index:
- 100
- Color Temperature:
- 2700
- Diameter:
- 22/25
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Clear
- Length:
- 2-13/100
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Ordering Code:
- 7C7
- Light Bulb Shape Code:
- C7
- Light Bulb Style:
- Candle
- Light Bulb Type:
- Incandescent
- Lumens:
- 35
- Material:
- Glass
- Number Of Hours:
- 3000
- Number of Lights:
- 1
- Origin:
- Global
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 045923036910
- Volts:
- 120V
- Watts:
- 7