This product requires certification to purchase.

8 in. Light Duty Harp in Polished Brass

SATCO

8 in. Light Duty Harp in Polished Brass

  • Fast #
  • Part #S90220
  • Item #1066185
  • Manufacturer Part #90/220
3.4 out of 5 Customer Rating
Brand image
SATCO

8 in. Light Duty Harp in Polished Brass

  • Fast #
  • Part #S90220
  • Item #1066185
  • Manufacturer Part #90/220
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 125
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 1/8 IP saddle
  • 1/4-27 Threaded Riser
  • Requires Certification

Documents


Specifications

Color Finish Name:
Polished Brass
ETL Listed:
No
End Connection 1:
Threaded
End Connections:
Threaded
Fitting Size 1:
1/8 in
Fitting Sizes:
1/8 in
Height:
8 in
Length:
8 in
Material:
Steel
Product Type:
Components
UL Listed:
No
UPC:
045923902208