8.5W Circular LED Light Bulb with a Medium E-26 Base Dimmable (Pack of 2)
8.5W Circular LED Light Bulb with a Medium E-26 Base Dimmable (Pack of 2)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- CULus Classified - Damp
- 5 Year Limited Warranty
-
Green
Specifications
- Beam Spread:
- 115°
- CEC Compliant:
- Not for Sale in CA
- Color Rendering Index:
- 80
- Color Temperature:
- 2700
- Dimmable:
- Yes
- ETL Listed:
- No
- Height:
- 5-3/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- Circular
- Light Bulb Type:
- LED
- Lumens:
- 510
- Number Of Hours:
- 25000 h
- Origin:
- Global
- Package Quantity:
- Pack of 2
- UPC:
- 045923095986
- Volts:
- 120V
- Watts:
- 8.5 W
- Width:
- 5-3/4 in