This product requires certification to purchase.

8.8W A19 LED Bulb, 5CCT Selectable, E26 Base, 120V

SATCO

8.8W A19 LED Bulb, 5CCT Selectable, E26 Base, 120V

  • Fast #
  • Part #SS11791
  • Item #10249047
  • Manufacturer Part #S11791
3.2 out of 5 Customer Rating
Brand image
SATCO

8.8W A19 LED Bulb, 5CCT Selectable, E26 Base, 120V

  • Fast #
  • Part #SS11791
  • Item #10249047
  • Manufacturer Part #S11791
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 48
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 5CCT Selectable 2700K/3000K/2500K/4000K/5000K
  • 8.8 Watts, 800 Lumens
  • 60W Incandescent Replacement
  • Standard A19 shape for a variety of applications
  • 90 CRI for exceptional color rendering
  • Rated for enclosed fixtures
  • E26 Base
  • Dimmable
  • Damp Location Rated
  • 220 degree Beam angle
  • Requires Certification
Dimensions & Measurements
Beam Spread
220°
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Color Temperature
2700
Dimmable
Yes
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
E26
Light Bulb Type
LED
Material
Plastic
Electrical & Operational Information
Color Rendering Index
90
Lumens
800
Number Of Hours
25000 hr
Volts
120V
Watts
8.8 W
Warranty & Product Information
CEC Compliant
For Sale in CA
ETL Listed
No
Origin
Global
UL Listed
Yes
UPC
045923117916