8W A19 LED Clear 5000K Medium Base Bulb (Pack of 4)
8W A19 LED Clear 5000K Medium Base Bulb (Pack of 4)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Lawful for sale in California
- Natural Light
- Warranty - 3 Year Limited - 10 hr. per day
- Wet Location Rated
- Indoor and Outdoor use
- Title 20 Listed
- Approved for use in enclosed fixtures
-
Green
Specifications
- Beam Spread:
- 280°
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Color Rendering Index:
- 90
- Color Temperature:
- 5000
- Diameter:
- 2-1/3 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Length:
- 4-1/3 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Ordering Code:
- 8A19/CL/LED/E26/950/4PK/120V
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- LED
- Lumens:
- 800
- Lumens per Watt:
- 100
- Material:
- Glass
- Number Of Hours:
- 15000 h
- Origin:
- Global
- UL Listed:
- Yes
- UPC:
- 045923124655
- Volts:
- 120V
- Watts:
- 8 W