8W MR16 LED Bulb GU5.3 Base 490 Kelvin 40 Degree Dimmable 12V with Glass

You last purchased this on
 
SATCO

8W MR16 LED Bulb GU5.3 Base 490 Kelvin 40 Degree Dimmable 12V with Glass

This product requires certification to purchase.
Brand image
You last purchased this on
 
SATCO

8W MR16 LED Bulb GU5.3 Base 490 Kelvin 40 Degree Dimmable 12V with Glass

  • Fast #
  • Part #SS8641
  • Item #7500069
  • Manufacturer Part #S8641
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Lawful for sale in California
  • Energy Star Listed
  • T20 Listed
  • 5 Year Limited Warranty - 10 hr per day
  • CULus - Damp
  • Enclosed Rated Lamp
  • Requires Certification

Documents


Specifications

Average Life:
2.85 yr
Beam Spread:
40°
CEC Compliant:
For Sale in CA
Center Beam Candle Power:
1175
Color Finish Name:
Warm White
Color Rendering Index:
90
Color Temperature:
3000
Diameter:
2 in
Dimmable:
Yes
ETL Listed:
No
Energy Factor:
0.9
Energy Star Compliant:
Yes
Estimated Annual Energy Cost:
$0.96
Green Product:
Yes, Energy Star
Length:
1-7/8 in
Light Bulb Base Type:
GU5.3
Light Bulb Ordering Code:
8MR16/LED/40/30K/90CRI/12V
Light Bulb Shape Code:
MR16
Light Bulb Type:
LED
Lumens:
490
NSF Certified:
No
Number Of Hours:
25000 h
Origin:
Global
Power Source:
Electric
Product Type:
Lamp
Temperature Range:
-25 to 45 Deg C (-13 to 113 Deg F)
UL Listed:
Yes
Volts:
12V
Watt Equivalency:
75 W
Watts:
8 W