This product requires certification to purchase.

9 in. T5 Fluorescent Light Bulb with a Mini Bi-Pin Base in Cool White

SATCO

9 in. T5 Fluorescent Light Bulb with a Mini Bi-Pin Base in Cool White

  • Fast #
  • Part #SS1902
  • Item #1068021
  • Manufacturer Part #S1902
3.5 out of 5 Customer Rating
Brand image
SATCO

9 in. T5 Fluorescent Light Bulb with a Mini Bi-Pin Base in Cool White

  • Fast #
  • Part #SS1902
  • Item #1068021
  • Manufacturer Part #S1902
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 500
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Details

  • Dry Location Rated
  • Avg. Rated Hour Limited Warranty
  • High efficacy
  • Light Bulb Base Type: Mini Bi Pin
  • Bulb Type: T5
  • MFG# F6T5/CW
  • Requires Certification

Specifications

Beam Spread:
360°
CEC Compliant:
Not for Sale in CA
Color Finish Name:
Cool White
Color Rendering Index:
62
Color Temperature:
4000
Diameter:
5/8 in
Dimmable:
No
ETL Listed:
No
Length:
9 in
Light Bulb Base Type:
Mini Bi-Pin
Light Bulb Shape Code:
T5
Light Bulb Type:
Fluorescent
Lumens:
260
Number Of Hours:
5000 hr
Origin:
Global
UPC:
045923019029
Watts:
6 W