9.5W A19 LED Light Bulb with Medium Base
This product has been replaced by
Manufacturer Part #S29593
9.5W A19 LED Light Bulb with Medium Base
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Enclosed Rated Lamp
- Rated for Enclosed Fixtures
- CULus - Damp
- 3 Year Limited Warranty - 10 hr per day
- CULus - Damp Location Rated
- Operating temperature: -20°C to 45°C (-4°F to 113°F)
-
Green
Documents
Specifications
- Beam Spread:
- 220°
- CEC Compliant:
- Not for Sale in CA
- Color Finish Name:
- Frosted/Warm White
- Color Rendering Index:
- 80
- Color Temperature:
- 2700
- Diameter:
- 2-3/8 in
- Dimmable:
- No
- ETL Listed:
- No
- Length:
- 4-1/3 in
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- LED
- Lumens:
- 800
- Number Of Hours:
- 15000 h
- Origin:
- Global
- UL Listed:
- Yes
- UPC:
- 045923095931
- Volts:
- 120V
- Watt Equivalency:
- 60 W
- Watts:
- 9.5 W