This product requires certification to purchase.

90W 5-3/25 in. PAR38 LED Light Bulb with a Medium E-26 Base Dimmable in Clear

SATCO

90W 5-3/25 in. PAR38 LED Light Bulb with a Medium E-26 Base Dimmable in Clear

  • Fast #
  • Part #SS22216
  • Item #9507512
  • Manufacturer Part #S22216
5 out of 5 Customer Rating
Brand image
SATCO

90W 5-3/25 in. PAR38 LED Light Bulb with a Medium E-26 Base Dimmable in Clear

  • Fast #
  • Part #SS22216
  • Item #9507512
  • Manufacturer Part #S22216
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Secaucus, NJ
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Lawful for sale in California
  • Lawful for sale Washington
  • Lawful for sale Nevada
  • Lawful for sale Vermont
  • Lawful for sale Colorado
  • Lawful for sale Hawaii
  • Rated for use in totally enclosed fixtures
  • MOL: 5.12 inches, MOD: 4.76 inches
  • Clear finish
  • Material: Aluminum and plastic
  • Requires Certification
  • Green


Specifications

ANSI:
ANSI E26
Beam Spread:
40°
CEC Compliant:
For Sale in CA
Color Finish Category:
Clear
Color Finish Name:
Clear
Color Rendering Index:
90
Color Temperature:
3000
Diameter:
4-19/25 in
Dimmable:
Yes
ETL Listed:
No
Height:
5-1/8 in
Length:
5-3/25 in
Light Bulb Base Type:
Medium E-26
Light Bulb Ordering Code:
11.5PAR38/LED/930/FL/120V
Light Bulb Shape Code:
PAR38
Light Bulb Type:
LED
Lumens:
1000
Lumens per Watt:
87
Material:
Aluminum, Plastic
NSF Certified:
No
Number Of Hours:
15000 h
Number of Lights:
1
Origin:
Global
UL Listed:
Suitable for Wet Locations
UPC:
045923210495
Volts:
120V
Watt Equivalency:
90 W
Watts:
11.5 W