This product requires certification to purchase.

90W 5 in. PAR38 LED Light Bulb with a Medium E-26 Base Dimmable in Neutral White

SATCO

90W 5 in. PAR38 LED Light Bulb with a Medium E-26 Base Dimmable in Neutral White

  • Fast #
  • Part #SS29452
  • Item #9208435
  • Manufacturer Part #S29452
4.8 out of 5 Customer Rating
Brand image
SATCO

90W 5 in. PAR38 LED Light Bulb with a Medium E-26 Base Dimmable in Neutral White

  • Fast #
  • Part #SS29452
  • Item #9208435
  • Manufacturer Part #S29452
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 12
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Enclosed rated lamp
  • Rated for enclosed fixtures
  • CULus - wet
  • 3 year limited warranty
  • For indoor and outdoor use
  • ABS lens
  • Dimmable
  • Requires Certification
  • Green


Specifications

Beam Spread:
60°
CEC Compliant:
For Sale in CA
Color Finish Category:
Whites
Color Finish Name:
Neutral White
Color Rendering Index:
90
Color Temperature:
3500
Diameter:
4-18/25
Dimmable:
Yes
ETL Listed:
No
Estimated Annual Energy Cost:
$1.81
Length:
5
Light Bulb Base Type:
Medium E-26
Light Bulb Ordering Code:
15PAR38/LED/60'/935/120V
Light Bulb Shape Code:
PAR38
Light Bulb Type:
LED
Lumens:
1200
NSF Certified:
No
Number Of Hours:
25000
Number of Lights:
1
Origin:
Global
UL Listed:
Yes
UPC:
045923294525
Volts:
120V
Watt Equivalency:
90
Watts:
15
Width:
4-18/25