9.8W 1-Light LED Retrofit Downlight in Warm White
9.8W 1-Light LED Retrofit Downlight in Warm White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Energy Star Listed
- CULus Classified - Wet
- 5 Year Limited Warranty
-
Green
Specifications
- ADA Compliant:
- No
- Beam Spread:
- 90°
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- Warm White
- Color Temperature:
- 3000
- Depth:
- 7-3/8 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Frosted
- Installation Type:
- Recessed Mount
- Length:
- 2-5/16 in
- Light Bulb Type:
- LED
- Lumens:
- 650
- Material:
- Glass
- Number Of Hours:
- 35000 h
- Number of Lights:
- 1
- UL Listed:
- Suitable for Wet Locations
- UPC:
- 045923293139
- Volts:
- 120V
- Watts:
- 9.8 W
- Weight:
- 0.86 lb
- Width:
- 7-3/8 in