9W 6-1/2 in. T4 Compact Fluorescent Light Bulb with a G23 Base
9W 6-1/2 in. T4 Compact Fluorescent Light Bulb with a G23 Base
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Lawful for sale in California
- 2 Year Limited Warranty
- TCLP compliant for low mercury
- Meets RoHS standards
Specifications
- Beam Spread:
- 360°
- Color Rendering Index:
- 82
- Color Temperature:
- 3500
- Diameter:
- 1-1/4 in
- ETL Listed:
- No
- Length:
- 6-1/2 in
- Light Bulb Base Type:
- G23
- Light Bulb Shape Code:
- T4
- Light Bulb Type:
- Compact Fluorescent
- Lumens:
- 580
- Number Of Hours:
- 10000 h
- Origin:
- Global
- UPC:
- 046135203336
- Watts:
- 9 W