9W LED Downlight Retrofit 120Vs in Bronze
9W LED Downlight Retrofit 120Vs in Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 8-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- 5 CCT Selectable
- Bronze Trim
- 90-Degree Beam Angle
- E26 Adapter Included
- 90 CRI
- Wet Location Rated
- 50,000 Hour Life
- Dimmable Down to 10%
- Suitable for Bathroom Applications
- ENERGY STAR Certified
-
Green
Specifications
- AMP:
- 0.095
- Application:
- Ceiling
- Average Life:
- 50000
- Beam Spread:
- 90°
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze
- Color Temperature:
- 5000
- Depth:
- 2-1/3
- Diameter:
- 7-2/5
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Height:
- 2-1/3
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- LED
- Lumens:
- 800
- Material:
- Steel, Plastic
- Number Of Hours:
- 50000
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
- Type:
- NS11837R1
- UL Listed:
- No
- UPC:
- 045923711909
- Volts:
- 120V
- Watts:
- 9
- Weight:
- 0.68