100W 4-5/8 in. A19 LED Light Bulb with a Medium E-26 Base Dimmable in Frosted
A Series 100W 4-5/8 in. A19 LED Light Bulb with a Medium E-26 Base Dimmable in Frosted
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 24-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- CEC: Non-Compliant
- Avg. Rated Hour Limited Warranty
- Can be used indoors and outdoors in an enclosed application
- Shatterproof and can be used around food preparation
- Color/finish: frosted
- Light bulb base type: medium
- Bulb type: A21
-
Green
Documents
Specifications
- Ballast Type:
- Type A
- Beam Spread:
- 360°
- CEC Compliant:
- Not for Sale in CA
- Collection:
- A Series
- Color Finish Category:
- Whites
- Color Finish Name:
- Frosted
- Color Rendering Index:
- 100
- Color Temperature:
- 2700
- Diameter:
- 2-5/8 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Frosted
- Length:
- 4-5/8 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Ordering Code:
- 100A21/TF
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- LED
- Lumens:
- 1000
- Number Of Hours:
- 2500 h
- Number of Lights:
- 1
- Origin:
- Global
- UL Listed:
- No
- UPC:
- 045923298158
- Volts:
- 130V
- Watt Equivalency:
- 100 W
- Watts:
- 15 W