This product requires certification to purchase.

A19 LED Light Bulb with a Medium E-26 Base

SATCO

A19 LED Light Bulb with a Medium E-26 Base

  • Fast #
  • Part #SS11429
  • Item #9868200
  • Manufacturer Part #S11429
4 out of 5 Customer Rating
Brand image
SATCO

A19 LED Light Bulb with a Medium E-26 Base

  • Fast #
  • Part #SS11429
  • Item #9868200
  • Manufacturer Part #S11429
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 24
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification
  • Green


Specifications

Beam Spread:
200°
CEC Compliant:
For Sale in CA
Color Finish Category:
Whites
Color Finish Name:
White
Color Rendering Index:
90
Color Temperature:
2700
Diameter:
2-36/100 in
Dimmable:
No
Length:
4-17/100 in
Light Bulb Base Type:
Medium E-26
Light Bulb Ordering Code:
8.5A19/DUSK/DAWN/LED/927
Light Bulb Shape Code:
A19
Light Bulb Style:
Type A
Light Bulb Type:
LED
Lumens:
800
Number Of Hours:
15000 h
Number of Lights:
1
UPC:
045923114298
Volts:
120V
Watts:
8.5 W