This product requires certification to purchase.

60W CA10 Dimmable Incandescent Light Bulb with Candelabra Base

SATCO

Candle 60W CA10 Dimmable Incandescent Light Bulb with Candelabra Base

  • Fast #
  • Part #SS3262
  • Item #505272
  • Manufacturer Part #S3262
4 out of 5 Customer Rating
Brand image
SATCO

Candle 60W CA10 Dimmable Incandescent Light Bulb with Candelabra Base

  • Fast #
  • Part #SS3262
  • Item #505272
  • Manufacturer Part #S3262
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 500
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • CEC: Non-Compliant
  • Avg. Rated Hour Limited Warranty
  • All weather operation
  • Simple installation
  • Low initial cost
  • Low fixture cost
  • Household or commercial use
  • Requires Certification

Documents


Specifications

Ballast Type:
Dimmable
Beam Spread:
360°
CEC Compliant:
Not for Sale in CA
Collection:
Candle
Color Finish Category:
Clear
Color Finish Name:
Clear
Color Rendering Index:
100
Color Temperature:
2700
Diameter:
1-1/4
Dimmable:
Yes
ETL Listed:
No
Glass Type:
Clear
Length:
4-1/4
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
CA10
Light Bulb Type:
Incandescent
Lumens:
650
Material:
Brass
Number Of Hours:
1500
Number of Lights:
1
Origin:
Global
UPC:
045923032622
Volts:
120V
Watts:
60