CCY WHIT 10W LED CEIL LGHT
CCY WHIT 10W LED CEIL LGHT
Frequently Purchased Together
Product Details
Product Details
- Fire rated up to 2-hours
- Red painted backplate for easy identification
- 5 CCT Selectable
- 90 CRI
- Wet location rated
- Dimmable
- IC Rated
- AT Rated
Specifications
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 4-3/4 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Height:
- 2/3 in
- Installation Type:
- Ceiling Mount
- Length:
- 4-3/4 in
- Material:
- Aluminum, Steel
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 10 W
- Width:
- 4-3/4 in