This product requires certification to purchase.

Century 12W 16 in. LED Pendant Ash Wood

SATCO

Century Century 12W 16 in. LED Pendant Ash Wood

  • Fast #
  • Part #N62820
  • Item #10372375
  • Manufacturer Part #62/820
4.3 out of 5 Customer Rating
Brand image
SATCO

Century Century 12W 16 in. LED Pendant Ash Wood

  • Fast #
  • Part #N62820
  • Item #10372375
  • Manufacturer Part #62/820
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Ash Wood Finish
  • Contemporary Design with Integrated LED
  • Exceptional Color Rendering
  • Designed for Track Lighting Compatibility
  • Dimmable
  • 36-Degree Beam Angle
  • Damp Location
  • Clear Acrylic Lens
  • 8-Foot Wire Length
  • 3000K CCT
  • Requires Certification

Specifications

Beam Spread:
36°
Collection:
Century
Color Finish Category:
Browns
Color Finish Name:
Ash Wood
Color Temperature:
3000
Diameter:
2-5/9 in
Dimmable:
Yes
ETL Listed:
Yes
Height:
16 in
Light Bulb Base Type:
Integrated
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lighting Style:
Contemporary
Lumens:
1020
Material:
Aluminum, Plastic
Material Type:
Acrylic
Number Of Hours:
30000 h
Number of Lights:
1
Overall Height:
112 in
Proposition 65:
WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
045923624308
Volts:
120V
Watts:
12 W