1-1/50 x 8-43/50 in. 24W LED Recessed Mount Down Lighting in White
This product has been replaced by
Manufacturer Part #S11847
ColorQuick 1-1/50 x 8-43/50 in. 24W LED Recessed Mount Down Lighting in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up Not AvailableNot available in MN
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in MN
Product Details
Product Details
- Five color temperature settings
- No recessed can required
- Wet location rated
- Air tight and IC rated
- Energy star rated and title 24 compliant
- Lumens (L) vary with color temperature (K): 2700K 1850L / 3000K 1950L / 3500K 2050L / 4000K 2050L / 5000K 2000
-
Green
Specifications
- ADA Compliant:
- No
- Application:
- Indoor
- Beam Spread:
- 108°
- CEC Compliant:
- For Sale in CA
- Collection:
- ColorQuick
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 5000
- Diameter:
- 8-43/50
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 1-1/50
- Installation Type:
- Recessed Mount
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 1850
- Material:
- Aluminum, Plastic
- Material Type:
- Polycarbonate
- Number Of Hours:
- 50000
- Proposition 65:
- WARNING THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS INCLUDING LEAD WHICH ARE KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER OR BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV.
- UL Listed:
- No
- UPC:
- 045923118289
- Volts:
- 120V
- Watts:
- 24
- Weight:
- 1.57
- Width:
- 8-43/50