7-2/5 x 7-2/5 x 3-9/10 in. 10.5W LED Recessed Housing & Trim in Black
ColorQuick 7-2/5 x 7-2/5 x 3-9/10 in. 10.5W LED Recessed Housing & Trim in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Diameter: 7.40 inches, height: 3.90 inches
- Black finish
- 90° beam spread
- CCT selectable
- 800 lumens
- Rated for 50,000 hours
- Superior 90 CRI light quality
- 5 year limited warranty
- FCC and RoHS Compliant
-
Green
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- Beam Spread:
- 90°
- Collection:
- ColorQuick
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Color Temperature:
- 5000
- Depth:
- 7-2/5 in
- Diameter:
- 7-2/5 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Height:
- 3-9/10 in
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Utility
- Lumens:
- 800
- Material:
- Plastic
- Material Type:
- Polycarbonate
- Number Of Hours:
- 50000 hr
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 045923118579
- Volts:
- 120V
- Watts:
- 10.5 W
- Weight:
- 0.84 lb
- Width:
- 7-2/5 in