Cord Switch in Black
Cord Switch in Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1000-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- RU - Recognized Component
- Volts: 125V/250V/125V
- Amps: 6A/3A/3A
- UL Listed
Documents
Specifications
- AMP:
- 3, 6
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Length:
- 1 in
- Product Type:
- Switch
- UL Listed:
- Yes
- UPC:
- 045923908149
- Volts:
- 125/250V