65W 6-1/2 in. BR40 LED Light Bulb with a Medium E-26 Base Dimmable in Frosted
Ditto™ 65W 6-1/2 in. BR40 LED Light Bulb with a Medium E-26 Base Dimmable in Frosted
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- CEC: Non-Compliant
- Avg. Rated Hour Limited Warranty
- Uniform light output
- Dimmable
-
Green
Documents
Specifications
- Beam Spread:
- 90°
- CEC Compliant:
- Not for Sale in CA
- Center Beam Candle Power:
- 340
- Collection:
- Ditto™
- Color Finish Category:
- Whites
- Color Finish Name:
- Warm White
- Color Rendering Index:
- 100
- Color Temperature:
- 2900
- Diameter:
- 5 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Frosted
- Length:
- 6-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Beam Type:
- Flood
- Light Bulb Ordering Code:
- 11.5BR40/LED/2700K/940L/120V
- Light Bulb Shape Code:
- BR40
- Light Bulb Type:
- LED
- Lumens:
- 920
- Number Of Hours:
- 2000 h
- Origin:
- Global
- UL Listed:
- Yes
- UPC:
- 045923096341
- Volts:
- 120V
- Watt Equivalency:
- 75 W
- Watts:
- 11.5 W