This product requires certification to purchase.

85W 6-4/9 in. BR40 LED Light Bulb with a Medium E-26 Base Dimmable in Cool White

SATCO

Ditto™ 85W 6-4/9 in. BR40 LED Light Bulb with a Medium E-26 Base Dimmable in Cool White

  • Fast #
  • Part #SS9640
  • Item #7175275
  • Manufacturer Part #S9640
4.1 out of 5 Customer Rating
Brand image
SATCO

Ditto™ 85W 6-4/9 in. BR40 LED Light Bulb with a Medium E-26 Base Dimmable in Cool White

  • Fast #
  • Part #SS9640
  • Item #7175275
  • Manufacturer Part #S9640
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • CULus - Damp
  • 5 Year Limited Warranty - 10 hr per day
  • Dimmable
  • Requires Certification
Dimensions & Measurements
Beam Spread
103°
Diameter
5 in
Length
6-4/9 in
Characteristics & Features
Ballast Type
Reflector
Collection
Ditto™
Color Finish Category
Whites
Color Finish Name
Cool White
Color Temperature
4000
Dimmable
Yes
Glass Type
Frosted
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
BR40
Light Bulb Type
LED
Electrical & Operational Information
Center Beam Candle Power
445
Color Rendering Index
80
Lumens
1200
Number Of Hours
25000 hr
Volts
120V
Watt Equivalency
85 W
Watts
16.5 W
Warranty & Product Information
CEC Compliant
Not for Sale in CA
Estimated Annual Energy Cost
$1.99
ETL Listed
No
Light Bulb Ordering Code
16.5BR40/LED/4000K/1200L/120V
Origin
Global
UL Listed
Yes
UPC
045923096402