This product requires certification to purchase.

3-21/25 x 6-77/100 in. 23W LED Recessed Mount Down Lighting in White

SATCO

Edgewood 3-21/25 x 6-77/100 in. 23W LED Recessed Mount Down Lighting in White

  • Fast #
  • Part #SS11811
  • Item #8925553
  • Manufacturer Part #S11811
4.4 out of 5 Customer Rating
Brand image
SATCO

Edgewood 3-21/25 x 6-77/100 in. 23W LED Recessed Mount Down Lighting in White

  • Fast #
  • Part #SS11811
  • Item #8925553
  • Manufacturer Part #S11811
4.4 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Lawful for sale in California
  • Selectable wattage, lumens, and CCT
  • Remote driver and J-box with knockouts
  • Quick connect feature for easy installation
  • Energy star listed
  • Five year limited warranty
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
Application:
Commercial, Indoor
Beam Spread:
80°
Collection:
Edgewood
Color Finish Category:
Whites
Color Finish Name:
White
Color Temperature:
2700
Diameter:
6 in
Dimmable:
Yes
ETL Listed:
Yes
Height:
3-21/25 in
Installation Type:
Recessed Mount
Length:
6-77/100 in
Light Bulb Base Type:
Integrated
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lumens:
1750
Material:
Aluminum
Number Of Hours:
50000 h
UL Listed:
No
UPC:
045923118111
Volts:
120/277V
Watts:
23 W
Weight:
1.44 lb
Width:
6-77/100 in