5-1/2 x 1-37/50 in. 8.7W LED Recessed Housing & Trim in White (Pack of 6)
Edgewood 5-1/2 x 1-37/50 in. 8.7W LED Recessed Housing & Trim in White (Pack of 6)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Six-pack for value and convenience
- 5 year limited - fixtures warranty
- CULus - classified
- Damp location rated
- Lawful for sale in California
-
Green
Specifications
- AMP:
- 0.073
- Application:
- Commercial, Residential
- Beam Spread:
- 102°
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- Yes
- Collection:
- Edgewood
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 3000
- Dimmable:
- Yes
- ETL Listed:
- No
- Height:
- 1-37/50 in
- Length:
- 5-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- LED
- Lighting Style:
- Utility
- Lumens:
- 600
- Lumens per Watt:
- 68.97
- Material:
- Aluminum, Plastic
- Number Of Hours:
- 35000 h
- Package Quantity:
- Pack of 6
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 045923116407
- Volts:
- 120V
- Watts:
- 8.7 W
- Weight:
- 0.26 lb
- Width:
- 5-1/2 in