Emergency Remote Test Switch Single Gang Plate in White
Emergency Remote Test Switch Single Gang Plate in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- 1 Year Limited Warranty
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Brand Model Compatibility:
- S11600, S11601, S11602, S11603, S11604, S11605, S11609, S11610, S11611, S11612, S11613, S11614, S11618, S11618R1, S11619, S11619R1, S11620, S11620R1, S11621, S11621R1, S11622, S11622R1, S11623, S11623R1, S11624, S11624R1, S11625, S11625R1, S11626, S11626R1, S11627, S11627R1, S11628, S11628R1, S11629, S11629R1, S11630, S11631, S11632, S11633, S11634, S11635, S11826, S11827, S11829, S11830, S11840, S11841, S11842, S11843, S11850, S11851, S11852, S11853, S11860, S11861, S11862, S11863, S11864, S11865, S11866, S11867, S11868, S11869, S11874, S11875, S11876, S11877, S11878, S11879, S11880, S11881, S21410, S21411, S21412, S21413, S21414, S21415, S8000, S8002
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 1/4
- Length:
- 4-2/3
- Material:
- Plastic
- Material Type:
- Polycarbonate
- Type:
- N80987
- UPC:
- 045923809873
- Width:
- 3