3-1/4 x 5-18/25 in. 7W LED Recessed Mount Down Lighting in White
Heartland 3-1/4 x 5-18/25 in. 7W LED Recessed Mount Down Lighting in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
Green
Specifications
- ADA Compliant:
- No
- Application:
- Indoor
- Beam Spread:
- 90°
- Collection:
- Heartland
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 3000
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Height:
- 3-1/4 in
- Installation Type:
- Recessed Mount
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 490
- Number Of Hours:
- 40000 hr
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 045923117091
- Volts:
- 120V
- Watts:
- 7 W
- Weight:
- 0.51 lb
- Width:
- 5-18/25 in