3-1/4 x 5-18/25 in. 7W LED Recessed Mount Down Lighting in White
Heartland 3-1/4 x 5-18/25 in. 7W LED Recessed Mount Down Lighting in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
-
Green
Specifications
- ADA Compliant:
- No
- Application:
- Indoor
- Beam Spread:
- 90°
- Collection:
- Heartland
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 4000
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 3-1/4
- Installation Type:
- Recessed Mount
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 490
- Number Of Hours:
- 40000
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 045923117107
- Volts:
- 120V
- Watts:
- 7
- Weight:
- 0.51
- Width:
- 5-18/25