LED 5?6? Retrofit Trim in White
LED 5?6? Retrofit Trim in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Fits 5 to 6 inch downlights
- White Finish
- 5 year limited warranty
- 650 lumens
- Dimmable
- 4000K Cool White Light
- Superior 90 CRI light quality
- Rated for 35,000 hours
- FCC and RoHS compliant
-
Green
Specifications
- AMP:
- 0.06
- Application:
- Recessing
- Average Life:
- 4 yr
- Beam Spread:
- 90°
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 4000
- Diameter:
- 7-2/5 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Height:
- 2-2/7 in
- Light Bulb Type:
- LED
- Lumens:
- 650
- Material:
- Aluminum
- Number Of Hours:
- 35000 h
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 045923393143
- Volts:
- 120V
- Watts:
- 7.2 W
- Weight:
- 0.43 lb
- Width:
- 7-2/5 in