This product requires certification to purchase.

2.3W 3-1/2 in. B10 LED Light Bulb with a Medium E-26 Base Dimmable in Transparent Amber

SATCO

Limerick 2.3W 3-1/2 in. B10 LED Light Bulb with a Medium E-26 Base Dimmable in Transparent Amber

  • Fast #
  • Part #SS9971
  • Item #7514714
  • Manufacturer Part #S9971
5 out of 5 Customer Rating
Brand image
SATCO

Limerick 2.3W 3-1/2 in. B10 LED Light Bulb with a Medium E-26 Base Dimmable in Transparent Amber

  • Fast #
  • Part #SS9971
  • Item #7514714
  • Manufacturer Part #S9971
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 24
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Lawful for sale in California
  • Enclosed Rated Lamp
  • CULus - Damp
  • 3 Year Limited Warranty
  • Requires Certification

Documents


Specifications

Beam Spread:
360°
Collection:
Limerick
Color Finish Category:
Reds
Color Finish Name:
Transparent Amber
Color Rendering Index:
80
Color Temperature:
2000
Diameter:
1-3/8 in
Dimmable:
Yes
ETL Listed:
No
Length:
3-1/2 in
Light Bulb Base Type:
Medium E-26
Light Bulb Ordering Code:
2.3ETC/SPIRAL/LED/AMB/120V
Light Bulb Shape Code:
B10
Light Bulb Type:
LED
Lumens:
90
NSF Certified:
No
Number Of Hours:
15000 h
Number of Lights:
1
Origin:
Global
UL Listed:
Suitable for Damp Locations
UPC:
045923099717
Volts:
120V
Watts:
2.3 W