This product requires certification to purchase.

100W 4-13/20 in. A19 LED Light Bulb with a Medium E-26 Base Dimmable in White

SATCO

Lumos 100W 4-13/20 in. A19 LED Light Bulb with a Medium E-26 Base Dimmable in White

  • Fast #
  • Part #SS28652
  • Item #9208413
  • Manufacturer Part #S28652
3.4 out of 5 Customer Rating
Brand image
SATCO

Lumos 100W 4-13/20 in. A19 LED Light Bulb with a Medium E-26 Base Dimmable in White

  • Fast #
  • Part #SS28652
  • Item #9208413
  • Manufacturer Part #S28652
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 24
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Lawful for sale in California
  • Dimmable
  • 90 CRI
  • 100-watt incandescent lamp equivalent
  • Rated for use in totally enclosed fixtures
  • Requires Certification

Specifications

Beam Spread:
220°
CEC Compliant:
For Sale in CA
Collection:
Lumos
Color Finish Category:
Whites
Color Finish Name:
White
Color Rendering Index:
90
Color Temperature:
2700
Diameter:
2-9/25 in
Dimmable:
Yes
Estimated Annual Energy Cost:
$1.93
Length:
4-13/20 in
Light Bulb Base Type:
Medium E-26
Light Bulb Ordering Code:
16.5A19LED/927/120V
Light Bulb Shape Code:
A19
Light Bulb Style:
Type A
Light Bulb Type:
LED
Lumens:
1600
Material:
Metal, Plastic
Number Of Hours:
25000 hr
Number of Lights:
1
UL Listed:
Yes
UPC:
045923286520
Volts:
120V
Watt Equivalency:
100 W
Watts:
16.5 W
Width:
4-13/20 in