100W 4-13/20 in. A19 LED Light Bulb with a Medium E-26 Base Dimmable in White
Lumos 100W 4-13/20 in. A19 LED Light Bulb with a Medium E-26 Base Dimmable in White
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 24-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Lawful for sale in California
- Dimmable
- 90 CRI
- 100-watt incandescent lamp equivalent
- Rated for use in totally enclosed fixtures
-
Green
Specifications
- Beam Spread:
- 220°
- CEC Compliant:
- For Sale in CA
- Collection:
- Lumos
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Rendering Index:
- 90
- Color Temperature:
- 3000
- Diameter:
- 2-9/25
- Dimmable:
- Yes
- Estimated Annual Energy Cost:
- $1.93
- Length:
- 4-13/20
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Ordering Code:
- 16.5A19LED/930/120V
- Light Bulb Shape Code:
- A19
- Light Bulb Style:
- Type A
- Light Bulb Type:
- LED
- Lumens:
- 1600
- Material:
- Metal, Plastic
- Number Of Hours:
- 25000
- UL Listed:
- Yes
- UPC:
- 045923286537
- Volts:
- 120V
- Watt Equivalency:
- 100
- Watts:
- 16.5