This product requires certification to purchase.

100W 4-41/100 in. A19 LED Light Bulb with a Medium E-26 Base Dimmable in Clear

SATCO

Lumos 100W 4-41/100 in. A19 LED Light Bulb with a Medium E-26 Base Dimmable in Clear

  • Fast #
  • Part #SS12431
  • Item #9323476
  • Manufacturer Part #S12431
4.1 out of 5 Customer Rating
Brand image
SATCO

Lumos 100W 4-41/100 in. A19 LED Light Bulb with a Medium E-26 Base Dimmable in Clear

  • Fast #
  • Part #SS12431
  • Item #9323476
  • Manufacturer Part #S12431
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 24
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Lawful for sale in California
  • T20 Listed
  • CULus - Listed
  • Wet Location
  • 3 Year Limited Warranty
  • Bulb for use with standard 120V fixtures
  • Safety listed cULus and ROHS compliant
  • Requires Certification
Dimensions & Measurements
Beam Spread
320°
Diameter
2-9/25 in
Length
4-41/100 in
Width
2-1/3 in
Characteristics & Features
Collection
Lumos
Color Finish Category
Clear
Color Finish Name
Clear
Color Temperature
4000
Dimmable
Yes
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Light Bulb Style
Type A
Light Bulb Type
LED
Material
Glass, Aluminum
Number of Lights
1
Smart Home Enabled
No
Electrical & Operational Information
Color Rendering Index
90
Lumens
1500
Number Of Hours
15000 hr
Volts
120V
Watt Equivalency
100 W
Watts
12.5 W
Warranty & Product Information
BAA Compliant
No
CEC Compliant
For Sale in CA
Estimated Annual Energy Cost
$1.45
ETL Listed
No
Light Bulb Ordering Code
12.5A19/CL/LED/E26/940/120V
Origin
Global
UL Listed
Yes
UPC
045923124310