12.5W Dimmable LED Medium E-26 2700K Bulb
Lumos 12.5W Dimmable LED Medium E-26 2700K Bulb
Frequently Purchased Together
Product Details
- T20 Listed
- CULus - Listed
- Lawful for sale in California
- Bulb for use with standard 120V fixtures
- Safety listed cULus and ROHS compliant
- 3 Year Limited Warranty
- Wet Location
Specifications
- AMP:
- 0.104
- Application:
- Residential, Commercial
- Average Life:
- 1.7 yr
- BAA Compliant:
- No
- Beam Spread:
- 320°
- CEC Compliant:
- For Sale in CA
- Collection:
- Lumos
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Color Rendering Index:
- 90
- Color Temperature:
- 2700
- Diameter:
- 2-9/25 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Factor:
- 0.7
- Energy Star Compliant:
- No
- Estimated Annual Energy Cost:
- $1.45
- Length:
- 4-41/100 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Ordering Code:
- 12.5A19/CL/LED/E26/927/120V
- Light Bulb Shape Code:
- A19
- Light Bulb Style:
- Type A
- Light Bulb Type:
- LED
- Lighting Style:
- Transitional
- Lumens:
- 1500
- Material:
- Glass, Aluminum
- Maximum Temperature:
- 104
- Minimum Temperature:
- -4
- Number Of Hours:
- 15000 h
- Number of Lights:
- 1
- Origin:
- Global
- Product Type:
- Lamp
- Smart Home Enabled:
- No
- Temperature Range:
- -4 to 104 Deg F (-20 to 40 Deg C)
- UL Listed:
- Yes
- Volts:
- 120V
- Watt Equivalency:
- 100 W
- Watts:
- 12.5 W
- Weight:
- 0.09 lb
- Width:
- 2-1/3 in