This product requires certification to purchase.

125W 5-11/20 in. A21 LED Light Bulb with a Medium E-26 Base in White

SATCO

Lumos 125W 5-11/20 in. A21 LED Light Bulb with a Medium E-26 Base in White

  • Fast #
  • Part #SS11330
  • Item #8925486
  • Manufacturer Part #S11330
3.9 out of 5 Customer Rating
Brand image
SATCO

Lumos 125W 5-11/20 in. A21 LED Light Bulb with a Medium E-26 Base in White

  • Fast #
  • Part #SS11330
  • Item #8925486
  • Manufacturer Part #S11330
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Enclosed fixture rated
  • Warranty: five year limited, 10 hours per day
  • Damp location rated
  • RoHS compliant
  • Incandescent equivalence: 125 watts
  • Requires Certification
  • Green


Specifications

Beam Spread:
220°
Collection:
Lumos
Color Finish Category:
Whites
Color Finish Name:
White
Color Rendering Index:
90
Color Temperature:
3000
Diameter:
2-63/100 in
Dimmable:
No
ETL Listed:
No
Length:
5-11/20 in
Light Bulb Base Type:
Medium E-26
Light Bulb Ordering Code:
20A21/LED/930/120-277V/ND
Light Bulb Shape Code:
A21
Light Bulb Style:
Type A
Light Bulb Type:
LED
Lumens:
2000
Material:
Metal, Plastic
NSF Certified:
No
Number Of Hours:
25000 h
UL Listed:
Yes
UPC:
045923113307
Volts:
120/277V
Watt Equivalency:
125 W
Watts:
20 W