This product requires certification to purchase.

24W 22-1/2 in. T5 LED Light Bulb with a Mini Bi-Pin G5 Base in Frost/White

SATCO

Lumos 24W 22-1/2 in. T5 LED Light Bulb with a Mini Bi-Pin G5 Base in Frost/White

  • Fast #
  • Part #SS28693
  • Item #8925498
  • Manufacturer Part #S28693
3.2 out of 5 Customer Rating
Brand image
SATCO

Lumos 24W 22-1/2 in. T5 LED Light Bulb with a Mini Bi-Pin G5 Base in Frost/White

  • Fast #
  • Part #SS28693
  • Item #8925498
  • Manufacturer Part #S28693
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Lawful for sale in California
  • CULus Classified - Damp
  • 5 year limited warranty
  • Single or double ended wiring
  • All glass tube
  • PET-shatterproof coated
  • NSF certified
  • 50/60 hertz electric power frequency
  • Requires Certification
Dimensions & Measurements
Beam Spread
240°
Diameter
83/100 in
Length
22-1/2 in
Characteristics & Features
Ballast Type
Type B
Collection
Lumos
Color Finish Category
Whites
Color Finish Name
Frosted White
Color Temperature
3500
Dimmable
No
Light Bulb Base Type
Mini Bi-Pin G5
Light Bulb Shape Code
T5
Light Bulb Style
Linear
Light Bulb Type
LED
Material
Glass
Electrical & Operational Information
Color Rendering Index
83
Lumens
1400
Number Of Hours
50000 hr
Volts
120/277V
Watt Equivalency
24 W
Watts
12 W
Warranty & Product Information
Estimated Annual Energy Cost
$1.45
ETL Listed
Yes
Light Bulb Ordering Code
12T5/LED/24-835/BP/HO/SE-DE
NSF Certified
Yes
Origin
Global
UL Listed
Yes
UPC
045923286933