24W 22-1/2 in. T5 LED Light Bulb with a Mini Bi-Pin G5 Base in Frost/White
Lumos 24W 22-1/2 in. T5 LED Light Bulb with a Mini Bi-Pin G5 Base in Frost/White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Lawful for sale in California
- CULus Classified - Damp
- 5 year limited warranty
- Single or double ended wiring
- All glass tube
- PET-shatterproof coated
- NSF certified
- 50/60 hertz electric power frequency
Specifications
- Ballast Type:
- Type B
- Beam Spread:
- 240°
- Collection:
- Lumos
- Color Finish Category:
- Whites
- Color Finish Name:
- Frosted White
- Color Rendering Index:
- 83
- Color Temperature:
- 4000
- Diameter:
- 83/100 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Length:
- 22-1/2 in
- Light Bulb Base Type:
- Mini Bi-Pin G5
- Light Bulb Ordering Code:
- 12T5/LED/24-840/BP/HO/SE-DE
- Light Bulb Shape Code:
- T5
- Light Bulb Style:
- Linear
- Light Bulb Type:
- LED
- Lumens:
- 1450
- Material:
- Glass
- NSF Certified:
- Yes
- Number Of Hours:
- 50000 h
- Origin:
- Global
- UL Listed:
- Yes
- UPC:
- 045923286940
- Volts:
- 120/277V
- Watt Equivalency:
- 24 W
- Watts:
- 12 W