This product requires certification to purchase.

25W 5-11/25 in. G30 LED Light Bulb with a Medium E-26 Base Dimmable in Transparent Amber

SATCO

Lumos 25W 5-11/25 in. G30 LED Light Bulb with a Medium E-26 Base Dimmable in Transparent Amber

  • Fast #
  • Part #SS9968
  • Item #7514700
  • Manufacturer Part #S9968
3.1 out of 5 Customer Rating
Brand image
SATCO

Lumos 25W 5-11/25 in. G30 LED Light Bulb with a Medium E-26 Base Dimmable in Transparent Amber

  • Fast #
  • Part #SS9968
  • Item #7514700
  • Manufacturer Part #S9968
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 24
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Beam Spread:
360°
Collection:
Lumos
Color Finish Category:
Reds
Color Finish Name:
Transparent Amber
Color Rendering Index:
80
Color Temperature:
2000
Diameter:
3-3/4 in
Dimmable:
Yes
ETL Listed:
No
Length:
5-11/25 in
Light Bulb Base Type:
Medium E-26
Light Bulb Ordering Code:
4.5G30/SPIRAL/LED/AMB/120V
Light Bulb Shape Code:
G30
Light Bulb Style:
Globe
Light Bulb Type:
LED
Lumens:
240
Material:
Glass
NSF Certified:
No
Number Of Hours:
15000 h
Number of Lights:
1
Origin:
Global
UL Listed:
Suitable for Damp Locations
UPC:
045923099687
Volts:
120V
Watt Equivalency:
25 W
Watts:
4.5 W