25W 5-19/50 in. T6 1/2 Incandescent Light Bulb with a Intermediate E-17 Base Dimmable in Clear
Lumos 25W 5-19/50 in. T6 1/2 Incandescent Light Bulb with a Intermediate E-17 Base Dimmable in Clear
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 500-
Pick Up Not AvailableNot available in VA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in VA
Product Details
Product Details
- Lawful for sale in California
- Avg. rated hour limited warranty
- Brass base
- 130 volt
Documents
Specifications
- Beam Spread:
- 360°
- Collection:
- Lumos
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Color Rendering Index:
- 100
- Color Temperature:
- 2700
- Diameter:
- 81/100
- Dimmable:
- Yes
- ETL Listed:
- No
- Length:
- 5-19/50
- Light Bulb Base Type:
- Intermediate E-17
- Light Bulb Ordering Code:
- 25T6.5/CL/INT/130V
- Light Bulb Shape Code:
- T6 1/2
- Light Bulb Style:
- Tubular
- Light Bulb Type:
- Incandescent
- Lumens:
- 180
- Material:
- Brass
- Number Of Hours:
- 1500
- Number of Lights:
- 1
- Origin:
- Global
- UPC:
- 045923032226
- Volts:
- 130V
- Watts:
- 25