28W 46 in. T5 LED Light Bulb with a Mini Bi-Pin G5 Base in Frost/White
Lumos 28W 46 in. T5 LED Light Bulb with a Mini Bi-Pin G5 Base in Frost/White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Single or double ended wiring
- All glass tube
- PET-shatterproof coated
- NSF certified
- Damp location rating
- 50/60 hertz electric power frequency
Specifications
- Ballast Type:
- Type B
- Beam Spread:
- 240°
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Lumos
- Color Finish Category:
- Whites
- Color Finish Name:
- Frosted White
- Color Rendering Index:
- 83
- Color Temperature:
- 3500
- Diameter:
- 83/100 in
- ETL Listed:
- Yes
- Length:
- 46 in
- Light Bulb Base Type:
- Mini Bi-Pin G5
- Light Bulb Ordering Code:
- 13T5/LED/46-835/BP/HE/SE-DE
- Light Bulb Shape Code:
- T5
- Light Bulb Style:
- Linear
- Light Bulb Type:
- LED
- Lumens:
- 1600
- Material:
- Glass
- NSF Certified:
- Yes
- Number Of Hours:
- 50000 h
- UL Listed:
- Yes
- UPC:
- 045923286902
- Volts:
- 120/277V
- Watt Equivalency:
- 28 W
- Watts:
- 13 W