This product requires certification to purchase.

32W 48 in. T8 LED Light Bulb with a Single Pin Base in Frost

SATCO

Lumos 32W 48 in. T8 LED Light Bulb with a Single Pin Base in Frost

Brand image
SATCO

Lumos 32W 48 in. T8 LED Light Bulb with a Single Pin Base in Frost

  • Fast #
  • Part #SS11926
  • Item #8925537
  • Manufacturer Part #S11926
3.6 out of 5 Customer Rating

X Points

Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Cool white light
  • Damp rated for indoor use
  • Enclosed rated lamp
  • L:48.00 D:1.00
  • T8, frosted finish
  • Requires Certification

Specifications

Ballast Type:
Type B
Beam Spread:
210°
Collection:
Lumos
Color Finish Category:
Whites
Color Finish Name:
Frosted
Color Rendering Index:
80
Color Temperature:
4000
Diameter:
1 in
Dimmable:
No
ETL Listed:
No
Length:
48 in
Light Bulb Base Type:
Single Pin
Light Bulb Ordering Code:
14T8/LED/48-840/BP/120-277V
Light Bulb Shape Code:
T8
Light Bulb Style:
Linear
Light Bulb Type:
LED
Lumens:
1900
Material:
Glass
NSF Certified:
Yes
Number Of Hours:
50000 h
UL Listed:
Yes
Volts:
120/277V
Watt Equivalency:
32 W
Watts:
14 W



Customers Also Bought
1–6 of 18 items
Part #N621776
Item #10036641
3.6 out of 5 Customer Rating
Requires Certification
Part #KK7772NI
Item #7172381
5 out of 5 Customer Rating
Requires Certification
Part #SS9704
Item #7500082
4.9 out of 5 Customer Rating
Requires Certification
Part #SS3671
Item #1067766
4 out of 5 Customer Rating
Requires Certification
Part #SS3702
Item #1064550
3.8 out of 5 Customer Rating
Requires Certification
Part #SS1904
Item #3519942
4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #SS12405
Item #9323368
4.1 out of 5 Customer Rating
Requires Certification
Part #SS3222
Item #1067727
3.7 out of 5 Customer Rating
Requires Certification
Part #SS21204
Item #9868148
5 out of 5 Customer Rating
Requires Certification
Part #SS28650
Item #9208410
3.1 out of 5 Customer Rating
Requires Certification
Part #SS11550
Item #8925460
4.1 out of 5 Customer Rating
Requires Certification
Part #SS28690
Item #8925493
4.7 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing